Menu Search
HITACHI #30218-8-WH3

UTP Cable, Cat 6A, Plenum, 23 AWG, 1000 ft L, White

SKU # 47009198745
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: UTP
Category: 6A
Jacket Rating: CMP
Jacket Material: LS FR Thermoplastic
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Plenum or Non-Plenum: Plenum
Package: Reel
Color: White
Length - Metric: 305m
Length - Imperial: 1000 ft.