Menu Search
Four Pair UTP Data Cables F/UTP Horizontal Cable Category 6 Blue 1000 ft

HITACHI #30129-8-BL3

F/UTP Horizontal Cable Category 6 Blue 1000 ft

SKU #47009198916
Manufacturer Series: 30129
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Cable Type: F/UTP Horizontal
Category: 6
Jacket Rating: CMR
Jacket Material: FR Thermoplastic
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Plenum or Non-Plenum: Non-Plenum
Color: Blue
Length - Metric: 305m
Length - Imperial: 1000 ft.
Packaging: Reel

Four Pair UTP Data Cables: Cable Type - F/UTP Horizontal; Category - 6; Jacket Rating - CMR; Jacket Material - FR Thermoplastic ; Conductor Count - 4 Pair; Conductor Size - AWG - 23; Plenum or Non-Plenum - Non-Plenum; Color - Blue; Length - Metric - 305 m; Length - Imperial - 1000 ft; Packaging - Reel; Additional Information - Construction: Flame-Retardant Thermoplastic Insulation, Voltage: 300V, Delay Skew: 45 ns/100 m, Temperature Range: -40 to 50 deg C, Applications: HDBase-T, 10G BASE-T 10 Gigabit Ethernet, 1000 BASE-T Gigabit Ethernet, 100 BASE-T Ethernet , 1000 Mbps ATM, ; Manufacturer Series - 30129

Additional Info: Construction: Flame-Retardant Thermoplastic Insulation, Voltage: 300V, Delay Skew: 45 ns/100 m, Temperature Range: -40 to 50 deg C, Applications: HDBase-T, 10G BASE-T 10 Gigabit Ethernet, 1000 BASE-T Gigabit Ethernet, 100 BASE-T Ethernet , 1000 Mbps ATM,