WESCO Gaithersburg, MD, and Edison, NJ, branches and TVC branches in Annville, Middletown, and Chambersburg, PA, are closed due to weather.

Menu Search
HITACHI #30183-8-WH2

Premiumâ„¢ Cable, UTP Horizontal; 4 Pair; CAT 6; 24 AWG; White

SKU # 47009198793
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: UTP Horizontal Cable
Category: 6
Jacket Rating: CMP
Jacket Material: LS, FR Thermoplastic
Conductor Count: 4 Pair
Conductor Size - AWG: 24
Plenum or Non-Plenum: Plenum
Package: Reel
Color: White
Length - Metric: 305m
Length - Imperial: 1000 ft.