Menu Search
Search
HITACHI #30183-8-BL2

Premium Cable, UTP Horizontal; 4 Pair; CAT 6; 24 AWG; Blue

SKU # 47009198941
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: UTP Horizontal Cable
Category: 6
Jacket Rating: CMP
Jacket Material: LS, FR Thermoplastic
Conductor Count: 4 Pair
Conductor Size - AWG: 24
Plenum or Non-Plenum: Plenum
Package: Reel
Color: Blue
Length - Metric: 305m
Length - Imperial: 1000 ft.