Menu Search
Search

HITACHI

Supra™ Cable, UTP Horizontal; 4 Pair; CAT 6; 23 AWG

(0 Product Options) Manufacturer Series: 660
  • Cable Type: UTP Horizontal Cable
  • Category: 6
  • Jacket Rating: CMP
  • Jacket Material: LS, FR Thermoplastic
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Cable Type: UTP Horizontal Cable
Category: 6
Jacket Rating: CMP
Jacket Material: LS, FR Thermoplastic
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Plenum or Non-Plenum: Plenum
Package: Reel
Length - Metric: 305m
Length - Imperial: 1000 ft.