Menu Search
Four Pair UTP Data Cables Cable, UTP Horizontal; 4 Pair; CAT 5e; 24 AWG; White
HITACHI #39419-8-WH2

Cable, UTP Horizontal; 4 Pair; CAT 5e; 24 AWG; White

SKU # 78970692044
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Cable Type: UTP Horizontal Cable
Category: 5e
Jacket Rating: CMP
Jacket Material: Thermoplastic
Conductor Count: 4 Pair
Conductor Size - AWG: 24
Plenum or Non-Plenum: Plenum
Color: White
Length - Metric: 305m
Length - Imperial: 1000 ft.
Packaging: Reelex-Box

Additional Info: Construction: Fluoropolymer Insulation