Menu Search
Four Pair UTP Data Cables Cable, UTP Horizontal; 4 Pair; CAT 5e; 24 AWG; Gray
HITACHI #38891-8-GA2

Cable, UTP Horizontal; 4 Pair; CAT 5e; 24 AWG; Gray

SKU # 47009110192 Manufacturer Series: 350
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Cable Type: UTP Horizontal Cable
Category: 5e
Jacket Rating: CMP
Jacket Material: LS, FR Thermoplastic
Conductor Count: 4 Pair
Conductor Size - AWG: 24
Plenum or Non-Plenum: Plenum
Color: Gray
Length - Metric: 305m
Length - Imperial: 1000 ft.
Packaging: Reel