Menu Search
HITACHI #38893-8-BL2

Cable, UTP Horizontal; 4 Pair; CAT 5e; 24 AWG; Blue

SKU # 47009110266 Manufacturer Series: 350
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: UTP Horizontal Cable
Category: 5E
Jacket Rating: CMR
Jacket Material: FR Thermoplastic
Conductor Count: 4 Pair
Conductor Size - AWG: 24
Plenum or Non-Plenum: Non-Plenum
Package: Reel
Color: Blue
Length - Metric: 305m
Length - Imperial: 1000 ft.