Menu Search
HITACHI #38718-8-WH2

Cable, UTP Horizontal; 4 Pair; CAT 3; White

SKU # 78970692019
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: UTP Horizontal Cable
Category: 3
Jacket Rating: CMP
Jacket Material: LS, FR Thermoplastic
Conductor Count: 4 Pair
Plenum or Non-Plenum: Plenum
Color: White
Length - Metric: 305m
Length - Imperial: 1000 ft.
Packaging: Reelex-Box

Additional Info: Temperature Range: -20 to 50 deg C