Menu Search
HITACHI #39092-8-WH3

Cable, F/UTP Riser; 4 Pair; CAT 5e; 24 AWG; White

SKU # 47009110101
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: F/UTP Riser Cable
Category: 5E
Jacket Rating: CMR
Jacket Material: FR Thermoplastic
Conductor Count: 4 Pair
Conductor Size - AWG: 24
Plenum or Non-Plenum: Non-Plenum
Color: White
Length - Metric: 305m
Length - Imperial: 1000 ft.
Packaging: Reel

Additional Info: Temperature Range: -20 to 50 deg C