Menu Search
Four Pair UTP Data Cables Cable, UTP Horizontal; CAT 5e; 24 AWG; Blue
GENESIS CABLE SYSTEMS #5078-2206

Cable, UTP Horizontal; CAT 5e; 24 AWG; Blue

SKU # 61917292024
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Cable Type: UTP Horizontal
Category: 5e
Jacket Rating: CMR
Jacket Material: PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 24
Color: Blue
Length - Metric: 305m
Length - Imperial: 1000 ft.
Packaging: Spool

Additional Info: Tested to to 350 MHz. Min. PSNEXT at 100 MHz: 32 dB. Max. Attenuation at 100 MHz: 22 db/100 M