GENERAL CABLE #7133801

UTP Horizontal Cable Category 6 White 1000 ft

SKU: 66300883092
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Cable Type: UTP Horizontal
Category: 6
Jacket Rating: CMR
Jacket Material: PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Plenum or Non-Plenum: Non-Plenum
Color: White
Length - Metric: 305m
Length - Imperial: 1000 ft.
Packaging: Pull Box
Manufacturer Series: GenSPEED
Description
Four Pair UTP Cable: Cable Type - UTP Horizontal; Category - 6; Jacket Rating - CMR; Jacket Material - PVC; Conductor Count - 4 Pair; Conductor Size - AWG - 23; Plenum or Non-Plenum - Non-Plenum; Color - White; Length - Metric - 305m; Length - Imperial - 1000 ft; Packaging - Pull Box; Manufacturer Series - GenSPEED