GENERAL CABLE #6131282.3R

UTP Horizontal Cable Category 5e Blue

SKU: 07940750679
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Cable Type: UTP Horizontal
Category: 5e
Jacket Rating: CMP
Jacket Material: PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 24
Color: Blue
Packaging: Bulk
Manufacturer Series: GenSPEED
Description
Four Pair UTP Data Cables: Cable Type - UTP Horizontal; Category - 5e; Jacket Rating - CMP; Jacket Material - PVC; Conductor Count - 4 Pair; Conductor Size - AWG - 24; Color - Blue; Packaging - Bulk; Manufacturer Series - GenSPEED