Menu Search

GENERAL CABLE #7131801

GenSPEED® UTP Horizontal Cable Cable Category 6 White 1000 ft

SKU: 66300883058
Manufacturer Series: 6
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Cable Type: UTP Horizontal Cable
Category: 6
Jacket Rating: CMP
Jacket Material: LS PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Plenum or Non-Plenum: Plenum
Color: White
Length - Metric: 305m
Length - Imperial: 1000 ft.
Packaging: Pull-Pac II
Description
Four Pair UTP Cable: Cable Type - UTP Horizontal Cable; Category - 6; Jacket Rating - CMP; Jacket Material - LSPVC; Conductor Count - 4 Pair; Conductor Size - AWG - 23; Plenum or Non-Plenum - Plenum; Color - White; Length - Metric - 305m; Length - Imperial - 1000 ft; Packaging - Pull-Pac® II; Additional Information - Temperature Range: -20 to 75 deg C; Manufacturer Series - GenSPEED® 6
Additional Info: Temperature Range: -20 to 75 deg C