Menu Search
Four Pair UTP Data Cables UTP Horizontal Cable Cable Category 6 Blue 1000 ft

GENERAL CABLE #7131940

GenSPEED® UTP Horizontal Cable Cable Category 6 Blue 1000 ft

SKU #66300883120
Manufacturer Series: 6000
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Cable Type: UTP Horizontal Cable
Category: 6
Jacket Rating: CMP
Jacket Material: LS, FR PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Plenum or Non-Plenum: Plenum
Color: Blue
Length - Metric: 305m
Length - Imperial: 1000 ft.
Packaging: Spool-Pac

Four Pair UTP Cable: Cable Type - UTP Horizontal Cable; Category - 6; Jacket Rating - CMP; Jacket Material - LS, FR PVC; Conductor Count - 4 Pair; Conductor Size - AWG - 23; Plenum or Non-Plenum - Plenum; Color - Blue; Length - Metric - 305m; Length - Imperial - 1000 ft; Packaging - Spool-Pac®; Additional Information - Temperature Range: -20 to 75 deg C; Manufacturer Series - GenSPEED® 6000

Additional Info: Temperature Range: -20 to 75 deg C