GENERAL CABLE #6131575

UTP Horizontal Cable Cable Category 5e Green 1000 ft

SKU: 07940750653
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Cable Type: UTP Horizontal Cable
Category: 5e
Jacket Rating: CMP
Jacket Material: LS, FR PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 24
Plenum or Non-Plenum: Plenum
Color: Green
Length - Metric: 305m
Length - Imperial: 1000 ft.
Packaging: Spool-Pac
Manufacturer Series: GenSPEED 5500
Description
Four Pair UTP Data Cables: Cable Type - UTP Horizontal Cable; Category - 5e; Jacket Rating - CMP; Jacket Material - LS, FR PVC; Conductor Count - 4 Pair; Conductor Size - AWG - 24; Plenum or Non-Plenum - Plenum; Color - Green; Length - Metric - 305m; Length - Imperial - 1000 ft; Packaging - Spool-Pac; Additional Information - Construction: Fluoropolymer Insulation, Solid Bare Copper Conductor, Temperature Range: -20 to 75 deg C, Applications: 1000 BASE-T (Gigabit Ethernet), 100 BASE-TX, 10 BASE-T, 155 Mp/s, 622 Mp/s ATM, ANSI X3.263: 100 Mb/s, Broadband and Baseband Analog Vi; Manufacturer Series - GenSPEED 5500
Additional Info: Construction: Fluoropolymer Insulation, Solid Bare Copper Conductor, Temperature Range: -20 to 75 deg C, Applications: 1000 BASE-T (Gigabit Ethernet), 100 BASE-TX, 10 BASE-T, 155 Mp/s, 622 Mp/s ATM, ANSI X3.263: 100 Mb/s, Broadband and Baseband Analog Vi