GENERAL CABLE #6133200

UTP Horizontal Cable Cable Category 5e Gray 1000 ft

SKU: 07940750859
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Cable Type: UTP Horizontal Cable
Category: 5e
Jacket Rating: CMR
Jacket Material: FR PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 24
Plenum or Non-Plenum: Non-Plenum
Color: Gray
Length - Metric: 305m
Length - Imperial: 1000 ft.
Packaging: Pull-Pac II
Manufacturer Series: GenSPEED 5500
Description
Four Pair UTP Data Cables: Cable Type - UTP Horizontal Cable; Category - 5e; Jacket Rating - CMR; Jacket Material - FR PVC; Conductor Count - 4 Pair; Conductor Size - AWG - 24; Plenum or Non-Plenum - Non-Plenum; Color - Gray; Length - Metric - 305m; Length - Imperial - 1000 ft; Packaging - Pull-Pac II; Additional Information - Construction: Polyolefin Insulation, Solid Bare Copper Conductor, Temperature Range: -20 to 75 deg C, Applications: 1000 BASE-T (Gigabit Ethernet), 100 BASE-TX, 10 BASE-T, 155 Mp/s, 622 Mp/s ATM, ANSI X3.263: 100 Mb/s, Broadband and Baseband Analog Video; Manufacturer Series - GenSPEED 5500
Additional Info: Construction: Polyolefin Insulation, Solid Bare Copper Conductor, Temperature Range: -20 to 75 deg C, Applications: 1000 BASE-T (Gigabit Ethernet), 100 BASE-TX, 10 BASE-T, 155 Mp/s, 622 Mp/s ATM, ANSI X3.263: 100 Mb/s, Broadband and Baseband Analog Video