Menu Search
GENERAL CABLE #7133852

GenSPEED UTP Cable, Cat 6A, Non-Plenum, 23 AWG, LS FR PVC Jacket

SKU # 66300898699 Manufacturer Series: 10 MTP
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: UTP Cable
Category: 6A
Jacket Rating: CMR
Jacket Material: LS FR PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Plenum or Non-Plenum: Non-Plenum
Package: Reel
Color: Yellow
Length - Metric: 305m
Length - Imperial: 1000 ft.