UTP Cable, Cat 5e, 24 AWG, 4 Pair Conductor, White, 1000 ft L, Plenum, LS/FR PVC Jacket

SKU: 07940750729
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Cable Type: UTP Cable
Category: 5e
Jacket Rating: CMP
Jacket Material: LS, FR PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 24
Plenum or Non-Plenum: Plenum
Color: White
Length - Metric: 305m
Length - Imperial: 1000 ft.
Packaging: Spool-Pac
Manufacturer Series: GenSPEED 5000
Four Pair UTP Data Cables: Cable Type - UTP Cable; Category - 5e; Jacket Rating - CMP; Jacket Material - LS, FR PVC; Conductor Count - 4 Pair; Conductor Size - AWG - 24; Plenum or Non-Plenum - Plenum; Color - White; Length - Metric - 305m; Length - Imperial - 1000 ft; Packaging - Spool-Pac; Additional Information - Temperature Range: -20 to 75 deg C; Manufacturer Series - GenSPEED 5000
Additional Info: Temperature Range: -20 to 75 deg C