Menu Search
Four Pair UTP Data Cables UTP Cable, Cat 3, 24 AWG, 4 Pair Conductor, White, 1000 ft L, Plenum, FR PVC Jacket

GENERAL CABLE #2131245

UTP Cable, Cat 3, 24 AWG, 4 Pair Conductor, White, 1000 ft L, Plenum, FR PVC Jacket

SKU #07940750478
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Pull-box 1,000 feet
Cable Type: UTP Horizontal
Category: 3
Jacket Rating: CMP
Jacket Material: FR PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 24
Plenum or Non-Plenum: Plenum
Color: White
Length - Metric: 305m
Length - Imperial: 1000 ft.
Packaging: Pull Box

Four Pair UTP Data Cables: Cable Type - UTP Horizontal; Category - 3; Jacket Rating - CMP; Jacket Material - FR PVC; Conductor Count - 4 Pair; Conductor Size - AWG - 24; Plenum or Non-Plenum - Plenum; Color - White; Length - Metric - 305m; Length - Imperial - 1000 ft; Packaging - Pull Box