Communication Cable, Cat 5e, 24 AWG, 4 Pair Conductor, White, 1000 ft L, Non-Plenum

SKU: 07940788870
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Cable Type: UTP Horizontal
Category: 6
Jacket Rating: CMR
Jacket Material: PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 24
Color: White
Length - Metric: 305m
Length - Imperial: 1000 ft.
Packaging: Pull Box
Manufacturer Series: Carol Brand Helix
Four Pair UTP Data Cables: Cable Type - UTP Horizontal; Category - 6; Jacket Rating - CMR; Jacket Material - PVC; Conductor Count - 4 Pair; Conductor Size - AWG - 24; Color - White; Length - Metric - 305m; Length - Imperial - 1000-ft; Packaging - Pull Box; Manufacturer Series - Carol Brand Helix