Menu Search
GENERAL CABLE #CP6.30.07

Carol Cable, UTP Horizontal; 4 Pair; CAT 6; PVC Jacket; Blue

SKU # 07940788866 Manufacturer Series: Helix
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Blue
Cable Type: UTP Horizontal
Category: 6
Jacket Rating: CMP
Jacket Material: PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 24
Length - Metric: 305m
Length - Imperial: 1000 ft.
Packaging: Pull Box