Menu Search
GENERAL CABLE #7131800

GenSPEEDĀ® Cable, UTP Horizontal; 4 Pair; CAT 6; LS PVC Jacket; Blue

SKU # 47900200010 Manufacturer Series: 6
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: UTP Horizontal
Category: 6
Jacket Rating: CMP
Jacket Material: LS PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Plenum or Non-Plenum: Plenum
Package: Pull Box
Color: Blue
Length - Metric: 305m
Length - Imperial: 1000 ft.

Additional Info: Performance Guaranteed to 350 MHz.