Menu Search
GENERAL CABLE #7131802

GenSPEEDĀ® Cable, UTP Horizontal; 4 Pair; CAT 6; LS, FR PVC Jacket; Yellow

SKU # 47900298959 Manufacturer Series: 6
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: UTP Horizontal Cable
Category: 6
Jacket Rating: CMP
Jacket Material: LS, FR PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Plenum or Non-Plenum: Plenum
Package: Pull-Pac II
Color: Yellow
Length - Metric: 305m
Length - Imperial: 1000 ft.

Additional Info: Temperature Range: -20 to 75 deg C