Menu Search
GENERAL CABLE #CP5.30.02

Carol Cable, UTP Horizontal; 4 Pair; CAT 5e; PVC Jacket; White

SKU # 07940788864 Manufacturer Series: Helix
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: White
Cable Type: UTP Horizontal
Category: 5E
Jacket Rating: CMP
Jacket Material: PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 24
Length - Metric: 305m
Length - Imperial: 1000 ft.
Packaging: Pull Box