Menu Search
Four Pair UTP Data Cables Cable, UTP Horizontal; 4 Pair; CAT 5e; PVC Jacket; Yellow
GENERAL CABLE #5131648E

GenSPEEDĀ® Cable, UTP Horizontal; 4 Pair; CAT 5e; PVC Jacket; Yellow

SKU # 07940750814 Manufacturer Series: 5000
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Cable Type: UTP Horizontal Cable
Category: 5e
Jacket Rating: CMP
Jacket Material: PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 24
Plenum or Non-Plenum: Plenum
Color: Yellow
Length - Metric: 305m
Length - Imperial: 1000 ft.
Packaging: Spool

Additional Info: Temperature Range: -20 to 75 deg C