The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
Search
GENERAL CABLE #6131689

GenSPEEDĀ® Cable, UTP Horizontal; 4 Pair; CAT 5e; LS, FR PVC Jacket; White

SKU # 07940777980 Manufacturer Series: 5350
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: White
Cable Type: UTP Horizontal Cable
Category: 5E
Jacket Rating: CMP
Jacket Material: LS, FR PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 24
Plenum or Non-Plenum: Plenum
Package: Spool-Pac
Length - Metric: 305m
Length - Imperial: 1000 ft.

Additional Info: Construction: Fluoropolymer Insulation, Solid Bare Copper Conductor, Temperature Range: -20 to 75 deg C, Applications: 1000 BASE-T (Gigabit Ethernet), 100 BASE-TX, 10 BASE-T, 155 Mp/s, 622 Mp/s ATM, ANSI X3.263: 100 Mb/s, Broadband and Baseband Analog Vi