You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
GENERAL CABLE #6133713

GenSPEEDĀ® Cable, UTP Horizontal; 4 Pair; CAT 5e; FR PVC Jacket; White

SKU # 07940777066 Manufacturer Series: 5350
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: White
Package: Pull-Pac II
Cable Type: UTP Horizontal Cable
Category: 5E
Jacket Rating: CM
Jacket Material: FR PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 24
Plenum or Non-Plenum: Non-Plenum
Length - Metric: 305m
Length - Imperial: 1000 ft.

Additional Info: Construction: Polyolefin Insulation, Solid Bare Copper Conductor, Temperature Range: -20 to 75 deg C, Applications: 1000 BASE-T (Gigabit Ethernet), 100 BASE-TX, 10 BASE-T, 155 Mp/s, 622 Mp/s ATM, ANSI X3.263: 100 Mb/s, Broadband and Baseband Analog Video