Menu Search
Four Pair UTP Data Cables Cable, UTP Horizontal; 4 Pair; CAT 5e; FR PVC Jacket; Blue
GENERAL CABLE #6133712

GenSPEEDĀ® Cable, UTP Horizontal; 4 Pair; CAT 5e; FR PVC Jacket; Blue

SKU # 07940770765 Manufacturer Series: 5350
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Pull-box 1,000 feet
Unable to add item to cart. Please try again.
Cable Type: UTP Horizontal
Category: 5e
Jacket Rating: CMR
Jacket Material: FR PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 24
Color: Blue
Length - Metric: 305m
Length - Imperial: 1000 ft.
Packaging: Pull Box