Menu Search
Four Pair UTP Data Cables Cable, UTP Horizontal; 4 Pair; CAT 5e; Beige
GENERAL CABLE #5133268E

GenSPEEDĀ® Cable, UTP Horizontal; 4 Pair; CAT 5e; Beige

SKU # 07940750722 Manufacturer Series: 5000
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Cable Type: UTP Horizontal Cable
Category: 5e
Jacket Rating: CMR
Conductor Count: 4 Pair
Conductor Size - AWG: 24
Plenum or Non-Plenum: Non-Plenum
Color: Beige
Packaging: Pull-Pac II