Menu Search
Four Pair UTP Data Cables Cable, UTP Horizontal; 4 Pair; CAT 3; FR PVC Jacket; Green

GENERAL CABLE #2131463

Flexguard Cable, UTP Horizontal; 4 Pair; CAT 3; FR PVC Jacket; Green

SKU #07940750326
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Pull-box 1,000 feet
Cable Type: UTP Horizontal
Category: 3
Jacket Rating: CMP
Jacket Material: FR PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 24
Plenum or Non-Plenum: Plenum
Color: Green
Length - Metric: 305m
Length - Imperial: 1000 ft.
Packaging: Pull Box