Menu Search
Four Pair UTP Data Cables Cable, UTP Horizontal; 3 Pair; CAT 3; PVC Jacket; Gray
GENERAL CABLE #2133013

Cable, UTP Horizontal; 3 Pair; CAT 3; PVC Jacket; Gray

SKU # 07940730305
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Cable Type: UTP Horizontal
Category: 3
Jacket Rating: CMR
Jacket Material: PVC
Conductor Count: 3 Pair
Conductor Size - AWG: 24
Plenum or Non-Plenum: Non-Plenum
Color: Gray
Length - Metric: 305m
Length - Imperial: 1000 ft.
Packaging: Box