Menu Search
GENERAL CABLE #7131904

GenSPEEDĀ® Cable, UTP; 4 Pair; CAT 6e; 23 AWG; CMP; Red; Pull-Pac II

SKU # 66300883114 Manufacturer Series: 6000
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Red
Package: Pull-Pac II
Cable Type: UTP Cable
Category: 6E
Jacket Rating: CMP
Jacket Material: Low-smoke, Flame-retardand PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Plenum or Non-Plenum: Plenum
Length - Metric: 305m
Length - Imperial: 1000 ft.

Additional Info: Construction: Fluoropolymer Insulation, Solid Bare Copper Conductor, Temperature Range: -20 to 75 deg C, Applications: 1000 BASE-T (Gigabit Ethernet), 100 BASE-TX, 10 BASE-T, ANSI/TIA 854: 1000 BASE-TX, 155 Mp/s, 1.2 Gb/s ATM, ANSI X3.263: 100 Mb/s, Digit