Menu Search
Four Pair UTP Data Cables Cable, UTP; 4 Pair; CAT 5e; FR PVC Jacket; Red
GENERAL CABLE #5133274E

GenSPEEDĀ® Cable, UTP; 4 Pair; CAT 5e; FR PVC Jacket; Red

SKU # 07940750802 Manufacturer Series: 5000
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Cable Type: UTP Cable
Category: 5e
Jacket Rating: CMR
Jacket Material: FR PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 24
Plenum or Non-Plenum: Non-Plenum
Color: Red
Length - Metric: 305m
Length - Imperial: 1000 ft.
Packaging: Pull-Pac II

Additional Info: Temperature Range: -20 to 75 deg C