Menu Search
GENERAL CABLE #7131788

GenSPEEDĀ® Cable, U/FTP Horizontal; 4 Pair; CAT 6A; LS, FR PVC Jacket; Yellow

SKU # 07940799903 Manufacturer Series: 10000
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: U/FTP Horizontal Cable
Category: 6A
Jacket Rating: CMP
Jacket Material: LS, FR PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Plenum or Non-Plenum: Plenum
Package: Reel
Color: Yellow
Length - Metric: 305m
Length - Imperial: 1000 ft.

Additional Info: Construction: Foamed Fluoropolymer Insulation, Solid Bare Copper Conductor, Temperature Range: -20 to 75 deg C, Applications: 10G BASE-T (10 Gigabit Ethernet), 1000 BASE-T (Gigabit Ethernet), 2.4/1.2 Gb/s ATM