You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, Dec 7th. Intermittent outages may occur from 7 a.m. EST to 10 a.m. EST

Menu Search
GENERAL CABLE #2137114E

GenSPEEDĀ® Cable, Outdoor; 4 Pair; CAT 5e; PVC Jacket; Gray

SKU # 07940761112 Manufacturer Series: 5000
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Gray
Cable Type: Outdoor Cable
Category: 5E
Jacket Rating: CMR
Jacket Material: PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 24
Plenum or Non-Plenum: Non-Plenum
Package: Pull-Pac II
Length - Metric: 183m
Length - Imperial: 600 ft.

Additional Info: Temperature Range: -40 to 75 deg C