Menu Search
GENERAL CABLE #2131778E

GenSPEEDĀ® Cable, FTP Horizontal; 4 Pair; CAT 5e; PVC Jacket; White

SKU # 07940788040 Manufacturer Series: 5000
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: FTP Horizontal Cable
Category: 5E
Jacket Rating: CMP
Jacket Material: PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 24
Plenum or Non-Plenum: Plenum
Package: Reel
Color: White
Length - Metric: 305m
Length - Imperial: 1000 ft.

Additional Info: Temperature Range: -20 to 75 deg C