Menu Search
Four Pair UTP Data Cables Cable, FTP Horizontal; 4 Pair; CAT 5e; PVC Jacket; Green
GENERAL CABLE #2133775E

GenSPEEDĀ® Cable, FTP Horizontal; 4 Pair; CAT 5e; PVC Jacket; Green

SKU # 07940788037 Manufacturer Series: 5000
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Cable Type: FTP Horizontal Cable
Category: 5e
Jacket Rating: CMR
Jacket Material: PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 24
Plenum or Non-Plenum: Non-Plenum
Color: Green
Length - Metric: 305m
Length - Imperial: 1000 ft.
Packaging: Spool

Additional Info: Temperature Range: -20 to 75 deg C