You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
GENERAL CABLE #2133779E

GenSPEEDĀ® Cable, FTP Horizontal; 4 Pair; CAT 5e; PVC Jacket; Black

SKU # 07940727428 Manufacturer Series: 5000
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: FTP Horizontal Cable
Category: 5E
Jacket Rating: CMR
Jacket Material: PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 24
Plenum or Non-Plenum: Non-Plenum
Package: Reel
Color: Black
Length - Metric: 305m
Length - Imperial: 1000 ft.

Additional Info: Temperature Range: -20 to 75 deg C