Menu Search
Search
GENERAL CABLE #2131779E

GenSPEEDĀ® Cable, FTP Horizontal; 4 Pair; CAT 5e; PVC Jacket; Black

SKU # 07940788041 Manufacturer Series: 5000
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: FTP Horizontal Cable
Category: 5E
Jacket Rating: CMP
Jacket Material: PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 24
Plenum or Non-Plenum: Plenum
Package: Reel
Color: Black
Length - Metric: 305m
Length - Imperial: 1000 ft.

Additional Info: Temperature Range: -20 to 75 deg C