COMMSCOPE #4769514/10

UTP Horizontal Cable Cable Category 6e Orange 1000 ft

SKU: 88410493016
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Cable Type: UTP Horizontal Cable
Category: 6e
Jacket Rating: CMP
Jacket Material: PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Plenum or Non-Plenum: Plenum
Color: Orange
Length - Metric: 305m
Length - Imperial: 1000 ft.
Packaging: CommPak
Manufacturer Series: UltraMedia
Description
Four Pair UTP Data Cables: Cable Type - UTP Horizontal Cable; Category - 6e; Jacket Rating - CMP; Jacket Material - PVC; Conductor Count - 4 Pair; Conductor Size - AWG - 23; Plenum or Non-Plenum - Plenum; Color - Orange; Length - Metric - 305 m; Length - Imperial - 1000 ft; Packaging - CommPak; Additional Information - Temperature Range: -20 to 60 deg C, ANSI/TIA­568­C.2, CENELEC EN 50288­6­1, ISO/IEC 11801 Class E, FEP Insulation, Bare Copper Conductor; Manufacturer Series - UltraMedia
Additional Info: Temperature Range: -20 to 60 deg C, ANSI/TIA­568­C.2, CENELEC EN 50288­6­1, ISO/IEC 11801 Class E, FEP Insulation, Bare Copper Conductor