Menu Search
COMMSCOPE #4763384/30

U/UTP Cable, Cat 6, Plenum, 23 AWG, PVC Jacket, White

SKU # 88410485342
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: U/UTP Horizontal
Category: 6
Jacket Rating: CMP
Jacket Material: PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Plenum or Non-Plenum: Plenum
Package: Reel
Color: White
Length - Metric: 914m
Length - Imperial: 3000 ft.