Menu Search
Four Pair UTP Data Cables F/UTP Cable, Cat 5e, Plenum, CMP, 24 AWG, PVC Jacket, Blue, 1000 ft L

COMMSCOPE #8744604/10

Uniprise F/UTP Cable, Cat 5e, Plenum, CMP, 24 AWG, PVC Jacket, Blue, 1000 ft L

SKU #88410484441
Manufacturer Series: Datapipe
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Cable Type: F/UTP Horizontal Cable
Category: 5e
Jacket Rating: CMP
Jacket Material: PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 24
Plenum or Non-Plenum: Plenum
Color: Blue
Length - Metric: 305m
Length - Imperial: 1000 ft.
Packaging: Reel

Four Pair UTP Data Cables: Cable Type - F/UTP Horizontal Cable; Category - 5e; Jacket Rating - CMP; Jacket Material - PVC; Conductor Count - 4 Pair; Conductor Size - AWG - 24; Plenum or Non-Plenum - Plenum; Color - Blue; Length - Metric - 305m; Length - Imperial - 1000 ft; Packaging - Reel; Additional Information - Insulation Material: FEP, Conductor Material: Solid Bare Copper, Temperature Range: -20 to 60 deg C; Manufacturer Series - Datapipe Uniprise

Additional Info: Insulation Material: FEP, Conductor Material: Solid Bare Copper, Temperature Range: -20 to 60 deg C