Menu Search
COMMSCOPE #760107136

GigaSPEED X10D Cable, UTP Horizontal; CAT 6A; 23 AWG; Red

SKU # 88410448099
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: UTP Horizontal Cable
Category: 6A
Jacket Rating: CMR
Jacket Material: PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Plenum or Non-Plenum: Non-Plenum
Color: Red
Length - Metric: 305m
Length - Imperial: 1000 ft.
Packaging: We Tote Box

The Systimax 360 GigaSPEED X10D 91B series U/UTP cable has been redesigned with a smaller diameter, making it the smallest Category 6A cable on the market today. Using Systimax is innovative Optimized Material Technology (OMT) platform, not only reduces the cable core, but optimizes transmission performance, giving network managers increased rack space and airflow without succumbing to alien crosstalk.

Additional Info: Temperature Range: -20 to 60 deg C, ANSI/TIA­568­C.2, ISO/IEC 11801 Class EA, Polyolefin Insulation, Bare Copper Conductor