Menu Search
COMMSCOPE #760008888

GigaSPEED XL® Cable, UTP Horizontal; CAT 6; 24 AWG; Black

SKU # 88410485956
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: UTP Horizontal Cable
Category: 6
Jacket Material: Polyethylene
Conductor Count: 4 Pair
Conductor Size - AWG: 24
Color: Black
Length - Metric: 305m
Length - Imperial: 1000 ft.
Packaging: Reel

Additional Info: Temperature Range: -40 to 70 deg C