Menu Search
Four Pair UTP Data Cables Cable, UTP Horizontal; CAT 6; 23 AWG; White

COMMSCOPE #8471714/10

Media 6 Cable, UTP Horizontal; CAT 6; 23 AWG; White

SKU #88410489933
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Cable Type: UTP Horizontal
Category: 6
Jacket Rating: CMR
Jacket Material: PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Plenum or Non-Plenum: Non-Plenum
Color: White
Length - Metric: 305m
Length - Imperial: 1000 ft.
Packaging: Box

Additional Info: Non-plenum: 30 ns: 250 MHz: ANSI/TIA-568-C.2 | CENELEC EN 50288-6-1 | ISO/IEC 11801 Class E