Menu Search
Four Pair UTP Data Cables Cable, UTP Horizontal; CAT 6; 23 AWG; Green
COMMSCOPE #8774114/10

Media 6 Cable, UTP Horizontal; CAT 6; 23 AWG; Green

SKU # 88410489844
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Cable Type: UTP Horizontal
Category: 6
Jacket Rating: CMP
Jacket Material: PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Plenum or Non-Plenum: Plenum
Color: Green
Length - Metric: 305m
Length - Imperial: 1000 ft.
Packaging: Box

Additional Info: Plenum: 45 ns: 250 MHz: ANSI/TIA-568-C.2 | CENELEC EN 50288-6-1 | ISO/IEC 11801 Class E