Menu Search
Four Pair UTP Data Cables Cable, UTP Horizontal; CAT 5e; 24 AWG; White
COMMSCOPE #4657014/10

DataPipe Cable, UTP Horizontal; CAT 5e; 24 AWG; White

SKU # 88410485164
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Cable Type: UTP Horizontal
Category: 5e
Jacket Rating: CMR
Jacket Material: PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 24
Color: White
Length - Metric: 305m
Length - Imperial: 1000 ft.
Packaging: Box

Additional Info: Non-plenum: 15 ns: 200 MHz: ANSI/TIA-568-C.2 | CENELEC EN 50288-3-1 | ISO/IEC 11801 Class D