Menu Search
COMMSCOPE #760041939

PowerSUM Cable, UTP Horizontal; CAT 5e; 24 AWG; Slate

SKU # 88410486273
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: UTP Horizontal
Category: 5e
Jacket Rating: CMP
Jacket Material: PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 24
Color: Slate
Length - Metric: 305m
Length - Imperial: 1000 ft.
Packaging: Box

Additional Info: Plenum: 200 MHz: ANSI/TIA-568-C.2 | CENELEC EN 50288-3-1 | ISO/IEC 11801 Class D