Menu Search
COMMSCOPE #760142547

GigaSPEED X10D Cable, U/UTP Horizontal; CAT 6; 23 AWG; Slate

SKU # 88410439984 Manufacturer Series: 88
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: U/UTP Horizontal Cable
Category: 6
Jacket Rating: CMR
Jacket Material: PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Plenum or Non-Plenum: Non-Plenum
Color: Slate
Length - Metric: 305m
Length - Imperial: 1000 ft.
Packaging: Reel

Additional Info: Polyolefin Insulation, Solid Bare Copper Conductor, Maximum Operating Frequency: 500 MHz, Temperature Range: -20 to 60 deg C